Shop All Halogen Light Bulbs
Ilc
Replacement for Hikari ALR GBF replacement light bulb lamp
Mfr # ALR GBF HIKARI
Zoro # G603221571
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Voltage 12
- Bulb Shape MR11
- Bulb Color Temp. 3000
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # ALR GBF HIKARI
- Zoro # G603221571
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Voltage | 12 |
Bulb Shape | MR11 |
Bulb Color Temp. | 3000 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Hikari ALR GBF replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Slim Profile LED Headlamp with Rear Flasher and 3 AA Batteries (79052)
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- HALO Smd6 Led (SMD6R12927WH)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- ILC Replacement for Naed 58920 replacement light bulb lamp, 2PK (58920 NAED)
- ILC Replacement for Spectroline Spec 20+/20d+ Series Visible replacement light bulb lamp (SPEC 20+/20D+ SERIES VISIBLE SPECTROLINE)
- ILC Replacement for Philips Bc75q/cl replacement light bulb lamp (BC75Q/CL PHILIPS)
- ILC Replacement for Sylvania 18897 replacement light bulb lamp (18897 SYLVANIA)
- ILC Replacement for Astroscope 3000/2 replacement light bulb lamp (3000/2 ASTROSCOPE)
- ILC Replacement For HIKARI J 220V 200W 118MM (J 220V 200W 118MM)
- ILC Replacement for Cryomedics Mm-5000 replacement light bulb lamp (MM-5000 CRYOMEDICS)
- Ilc Halogen Light Bulbs