Shop All LED Light Bulbs
Ilc
Replacement for Hikari 301-12v replacement light bulb lamp
Mfr # 301-12V HIKARI
Zoro # G802803783
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 12
- Watts 2
- Color Temperature 3200
- Wattage Equivalency 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 301-12V HIKARI
- Zoro # G802803783
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 12 |
Watts | 2 |
Color Temperature | 3200 |
Wattage Equivalency | 2 |
Description
Replacement for Hikari 301-12v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- FEIT ELECTRIC LED DIM T8 E12 40W SW (T8C/CL/VG/CALED)
- KEYSTONE T8/T12 Emergency Ballast, KT-EMRG-500 (KT-EMRG-500)
- STRAITS LED Corn Lamp-45W-E39(Mogul)-4000K (15020081)
- ILC Replacement for Satco S9395 replacement light bulb lamp (S9395 SATCO)
- ILC Replacement for Satco S9210 replacement light bulb lamp (S9210 SATCO)
- ILC Replacement For SATCO A3683 LED REPLACEMENT (WX-SLWG-2)
- ILC Replacement for Eiko 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT EIKO)
- ILC GE General Electric G.E F32t8/xl/spx50/hl/eco LED light bulb lamp (F32T8/XL/SPX50/HL/ECO LED REPLACEMENT GE GENERA)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDSMA21DC120V LED BASE TYPE BA15D 20PK (20PAK:WW-LRZE-1)
- GE General Electric 93098312 5 watt A19 General Purpose LED Medium Daylight Bulbs (93098312)
- Ilc LED Light Bulbs