Shop All Halogen Light Bulbs
Ilc
Replacement for Hikari 120v-50w FR Gu-10 FL Covered replacement light bulb lamp
Mfr # 120V-50W FR GU-10 FL COVERED HIKARI
Zoro # G903217342
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Voltage 120
- Bulb Shape MR16
- Bulb Color Temp. 3000
- Bulb Base Type GU10 TWIST/LOCK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 120V-50W FR GU-10 FL COVERED HIKARI
- Zoro # G903217342
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Voltage | 120 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3000 |
Bulb Base Type | GU10 TWIST/LOCK |
Description
Replacement for Hikari 120v-50w FR Gu-10 FL Covered replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- ILC Replacement for Medical Illumination 0001255 replacement light bulb lamp (0001255 MEDICAL ILLUMINATION)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- ILC Replacement for ZORO 4RZZ8 (4RZZ8 ZORO)
- ILC Replacement for Damar 22824b replacement light bulb lamp (22824B DAMAR)
- ILC Replacement for Sylvania 50mr16/ir/nfl25/c 12V replacement light bulb lamp (50MR16/IR/NFL25/C 12V SYLVANIA)
- ILC Replacement for Satco S4901 replacement light bulb lamp (S4901 SATCO)
- ILC Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp (20ALR12/FL32 GBF FROST PHILIPS)
- ILC Replacement for Bulbrite Q150cl/dc replacement light bulb lamp (Q150CL/DC BULBRITE)
- ILC Replacement for Kodak Carousel Model S replacement light bulb lamp (CAROUSEL MODEL S KODAK)
- Ilc Halogen Light Bulbs