Shop All HID Light Bulbs
Ilc
Replacement for High Pressure Sodium Lu1000/s52/ed37 replacement light bulb lamp
Mfr # LU1000/S52/ED37 HIGH PRESSURE SODIUM
Zoro # G402928695
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Bulb Color Temp. 2100
- Bulb Shape ED37
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LU1000/S52/ED37 HIGH PRESSURE SODIUM
- Zoro # G402928695
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 1000 |
Bulb Color Temp. | 2100 |
Bulb Shape | ED37 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Voltage | 120 |
Description
Replacement for High Pressure Sodium Lu1000/s52/ed37 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Satco, Fc16T9Cw Led (FC16T9/CW LED)
- ILC Replacement for Cooper Lighting Fml-26w/64/4p replacement light bulb lamp (FML-26W/64/4P COOPER LIGHTING)
- ILC Replacement for Philips Bc60ba9c/cl/ll replacement light bulb lamp, 4PK (BC60BA9C/CL/LL PHILIPS)
- LEVITON FLUORESCENT LAMPS SLMLN PLNGR LAMPHOLDER BULK (516)
- ILC Replacement for PEC Lu100/mog replacement light bulb lamp (LU100/MOG PEC)
- ILC Replacement for Metal Halide Mh400/u/ed28 replacement light bulb lamp (MH400/U/ED28 METAL HALIDE)
- ILC Replacement for Damar Mp100w/u/uvp/med/ps/4k replacement light bulb lamp (MP100W/U/UVP/MED/PS/4K DAMAR)
- ILC Replacement for Martin Professional MAC 600nt replacement light bulb lamp (MAC 600NT MARTIN PROFESSIONAL)
- ILC Replacement for Sylvania 64575 Metal Halide replacement light bulb lamp (64575 METAL HALIDE SYLVANIA)
- ILC Replacement for Sylvania HTI 1200w/d7/60 Sharxs Bulk replacement light bulb lamp (HTI 1200W/D7/60 SHARXS BULK SYLVANIA)
- SYLVANIA Ceramic Metal Halide HID Bulb, 70W, 3000K (MC70T6/U/G12/830)
- Ilc HID Light Bulbs