Shop All HID Light Bulbs
Ilc
Replacement for High END Systems MSR 575-2 G22 replacement light bulb lamp
Mfr # MSR 575-2 G22 HIGH END SYSTEMS
Zoro # G003012373
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
- Bulb Color Temp. 6000
- Bulb Shape T9
- Watts 575
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MSR 575-2 G22 HIGH END SYSTEMS
- Zoro # G003012373
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER |
Bulb Color Temp. | 6000 |
Bulb Shape | T9 |
Watts | 575 |
Voltage | 95 |
Description
Replacement for High END Systems MSR 575-2 G22 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND ACTIV 520 Lumen wide-beam headlamp (LBA520-L18N)
- JUNO LIGHTING Sloped Recessed Trim, 6in, Alum Reflector (602 CWH)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE450-CG)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/835/CVG)
- ILC Replacement for Kenmore 57853 replacement light bulb lamp (57853 KENMORE)
- ILC Replacement for Hamamatsu L2194-01 replacement light bulb lamp (L2194-01 HAMAMATSU)
- ILC Replacement for OSRAM SYLVANIA 67533 (67533 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, LU400DXD (LU400/DX/D)
- ILC Replacement for Kichler K10574clr replacement light bulb lamp (K10574CLR KICHLER)
- ILC Replacement for Spectroline Sb-100py Medium Base replacement light bulb lamp (SB-100PY MEDIUM BASE SPECTROLINE)
- SATCO 20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - EX39 100-277V (S28930)
- Ilc HID Light Bulbs