Shop All Fluorescent Light Bulbs
Ilc
Replacement for Hera T4 10W CW replacement light bulb lamp
Mfr # T4 10W CW HERA
Zoro # G402793941
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 10
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # T4 10W CW HERA
- Zoro # G402793941
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 10 |
Bulb Color Temp. | 4100 |
Description
Replacement for Hera T4 10W CW replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL LED Task Lighting Starter Kit, PK3 (82020)
- ILC Replacement For OSRAM SYLVANIA 54807 HPL757115X (54807 HPL757/115X)
- ILC Replacement for Flowtron Pm-1015 replacement light bulb lamp (PM-1015 FLOWTRON)
- ILC Replacement for SYLVANIA CF42DT/E/IN/841/ECO (CF42DT/E/IN/841/ECO SYLVANIA)
- ILC Replacement for Howard Cf42te/835 replacement light bulb lamp (CF42TE/835 HOWARD)
- ILC Replacement for Osram Sylvania F40/30bx/spx41 replacement light bulb lamp (F40/30BX/SPX41 OSRAM SYLVANIA)
- ILC Replacement for Grainger 5ae13 replacement light bulb lamp, 2PK (5AE13 GRAINGER)
- ILC Replacement for PANASONIC FQ13E35U/2 (FQ13E35U/2 PANASONIC)
- ILC Replacement for Light Bulb / Lamp Fo17/841/xps/eco3 replacement light bulb lamp (FO17/841/XPS/ECO3 LIGHT BULB / LAMP)
- ILC Replacement for Bulbworks Bw.f15t8.blb replacement light bulb lamp (BW.F15T8.BLB BULBWORKS)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC16T9/COOL WHITE PLUS)
- Ilc Fluorescent Light Bulbs