Shop All Halogen Light Bulbs
Ilc
Replacement for Heine Y-096.15.102 replacement light bulb lamp
Mfr # Y-096.15.102 HEINE
Zoro # G103233609
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Color Temp. 3050
- Watts 150
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # Y-096.15.102 HEINE
- Zoro # G103233609
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Color Temp. | 3050 |
Watts | 150 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Shape | T4 |
Description
Replacement for Heine Y-096.15.102 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESL VISION LED Occupancy and Photocell Sensor, 0-10 (ESL-8OCC-ODD-LV)
- BERGEN INDUSTRIES Work Light Fixture 150-Watt Temporary Hi (K5150)
- RADIONIC HI-TECH LED Striplight, 3000K, 12In, PK2 (ES-CA02-WW)
- CHLORIDE Emergency Wall Light, LED, White, 500 lm (PLEMW)
- ILC Replacement for Philips 43a19/ev replacement light bulb lamp, 4PK (43A19/EV PHILIPS)
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- ILC Replacement For GENESIS H35SN24 (WW-7014-4)
- ILC Replacement for LIGHT BULB / LAMP 100Q/CL/DC-120V (100Q/CL/DC-120V LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 54817 replacement light bulb lamp (54817 OSRAM SYLVANIA)
- ILC Replacement for Philips Sl20 replacement light bulb lamp (SL20 PHILIPS)
- ILC Replacement for KLS EFP 12-100 replacement light bulb lamp (EFP 12-100 KLS)
- Ilc Halogen Light Bulbs