Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Heine Mini 2000 FO Otoscope replacement light bulb lamp
Mfr # MINI 2000 FO OTOSCOPE HEINE
Zoro # G102792527
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape TL1.25
- Bulb Base Type SPECIAL
- Wattage Equivalency 2.05
- Watts 2.05
- Voltage 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MINI 2000 FO OTOSCOPE HEINE
- Zoro # G102792527
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | TL1.25 |
Bulb Base Type | SPECIAL |
Wattage Equivalency | 2.05 |
Watts | 2.05 |
Voltage | 2.5 |
Description
Replacement for Heine Mini 2000 FO Otoscope replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P266)
- 3M Reflective Gate Arm Tape, Red/White, Width: 4 in (GA1616)
- SPEC-D TUNING FRONT BUMPER LIP GLOSSY BLACK (LPF-FUS19GB-PQ)
- DORMAN Hood Prop Rod Retainer, 45396 (45396)
- ILC Replacement for Philips Py24wna replacement light bulb lamp (PY24WNA PHILIPS)
- ILC Replacement For BATTERIES AND LIGHT BULBS 12MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L8CE-0)
- ILC Replacement For LIGHT BULB LAMP 6014 INCANDESCENT PAR BR PAR56 6PK (6PAK:WW-2XHL-9)
- ILC Replacement for Menics 130v 5W replacement light bulb lamp, 2PK (130V 5W MENICS)
- ILC Replacement For NISSAN ALTIMA YEAR 2010 MAP LIGHT WHITE LED REPLACEMENT (WW-YWCF-3)
- ILC Replacement for Osram Sylvania 30120 Pilot FLR, 2PK (30120 PILOT FLR OSRAM SYLVANIA)
- ILC Replacement for Maglite Mini AA Flashlight Light Bulb replacement light bulb lamp, 4PK (MINI AA FLASHLIGHT LIGHT BULB MAGLITE)
- Ilc Vehicle Bulbs & Lenses