Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Heine K180 Otoscope 3.5v replacement light bulb lamp
Mfr # K180 OTOSCOPE 3.5V HEINE
Zoro # G902792475
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape TL1.50
- Wattage Equivalency 2.7
- Watts 2.7
- Voltage 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # K180 OTOSCOPE 3.5V HEINE
- Zoro # G902792475
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | TL1.50 |
Wattage Equivalency | 2.7 |
Watts | 2.7 |
Voltage | 3.5 |
Description
Replacement for Heine K180 Otoscope 3.5v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Wheel Cleaner, 23 oz., Bottle, Clear (T18)
- RAIDER Helmet, Open Face Helmet Blk. X-Lg. (26-611-16)
- VALVOLINE Valvoline 881172 5 qt. VR1 Racing 20W-50 Motor Oil (V10-881172)
- REESE TOWPOWER 4-Flat 48 In. Loop Vehicle/Trailer Connector Set (8552200)
- ILC Replacement for Osram Sylvania 30120 Pilot FLR, 2PK (30120 PILOT FLR OSRAM SYLVANIA)
- ILC Replacement for Bausch & Lomb 31-35-47 replacement light bulb lamp (31-35-47 BAUSCH & LOMB)
- ILC Replacement for Zoro 2fmp5 replacement light bulb lamp, 10PK (2FMP5 ZORO)
- ILC Replacement For MERCEDES BENZ S450 YEAR 2008 BACK UP LIGHT 10PK (10PAK:WW-JCKS-0)
- ILC Replacement for Halco Jcd20 replacement light bulb lamp, 2PK (JCD20 HALCO)
- ILC Replacement For BULBRITE 6614F AUTOMOTIVE INDICATOR LAMPS CARTRIDGE 10PK (10PAK:WW-0LQ1-9)
- EXCEL 20W T3 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S4492)
- Ilc Automotive Lighting