Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Heine 78 replacement light bulb lamp
Mfr # 78 HEINE
Zoro # G502802154
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape TL1.50
- Wattage Equivalency 2.7
- Watts 2.7
- Voltage 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 78 HEINE
- Zoro # G502802154
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | TL1.50 |
Wattage Equivalency | 2.7 |
Watts | 2.7 |
Voltage | 3.5 |
Description
Replacement for Heine 78 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE Pontoon 15" Pump - Hose Solid Separately (315FPX)
- VAICO Automatic Transmission Oil, V60-0118 (V60-0118)
- 3M Buffing Pad, 3-1/4 in. (02648B)
- TH MARINE Clamp-Hose 9.5 Stpls, #16700004X-DP (16700004X-DP)
- ILC Replacement for Square D Dl1bl120 replacement light bulb lamp, 2PK (DL1BL120 SQUARE D)
- ILC Replacement for Eiko 64111 replacement light bulb lamp (64111 EIKO)
- ILC Replacement For WAGNER 4880 (WW-R0YZ-4)
- ILC Replacement for CEC INDUSTRIES 130V-MB (130V-MB CEC INDUSTRIES)
- ILC Replacement for DR. Fischer 24V 10W Festoon replacement light bulb lamp, 4PK (24V 10W FESTOON DR. FISCHER)
- ILC Replacement For LAMPTECH 881 (881)
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 (88-10PK)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies