Shop All Incandescent Light Bulbs
Ilc
Replacement for Hayward Pool Products Spx541-z-1 replacement light bulb lamp
Mfr # SPX541-Z-1 HAYWARD POOL PRODUCTS
Zoro # G903011483
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 300
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SPX541-Z-1 HAYWARD POOL PRODUCTS
- Zoro # G903011483
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 300 |
Voltage | 12 |
Description
Replacement for Hayward Pool Products Spx541-z-1 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Bulb Type B T8, 8 ft L, 1 in, 43 W (LED43BDT8/G8/840)
- SUREFIRE Desert Tan Dual Output Flashlight, 123A, 600lm (G2X-D-TN)
- EATON WIRING DEVICES Extender Sckt Med Bs 660W 250V (1054-BOX)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- ILC Replacement for Philips 500 130v replacement light bulb lamp (500 130V PHILIPS)
- ILC Replacement for UVP Uvsl-14p 254nm/365nm replacement light bulb lamp, 500PK (UVSL-14P 254NM/365NM UVP)
- ILC Replacement For LIGHT BULB LAMP, F5BX827ECOTF (F5BX/827/ECO/TF)
- ILC Replacement for National Stock Number NSN 6240-00-056-0737 replacement light bulb lamp (6240-00-056-0737 NATIONAL STOCK NUMBER NSN)
- ILC Replacement for Westinghouse 04112 replacement light bulb lamp (04112 WESTINGHOUSE)
- ILC Replacement for Hayward Pool Products Spx0542z4 replacement light bulb lamp (SPX0542Z4 HAYWARD POOL PRODUCTS)
- ILC Replacement for Light Bulb / Lamp 29946ge replacement light bulb lamp (29946GE LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs