Shop All Incandescent Light Bulbs
Ilc
Replacement for Hayward Pool Products 12V Underwater Light replacement light bulb lamp
Mfr # 12V UNDERWATER LIGHT HAYWARD POOL PRODUCTS
Zoro # G703011386
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR56
- Bulb Base Type SCREW TERMINALS
- Watts 300
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12V UNDERWATER LIGHT HAYWARD POOL PRODUCTS
- Zoro # G703011386
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR56 |
Bulb Base Type | SCREW TERMINALS |
Watts | 300 |
Voltage | 12 |
Description
Replacement for Hayward Pool Products 12V Underwater Light replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Flasher, 20A, 2 Terminals, 12VDC (NO.232)
- ILC Replacement for SLI Sylvania Lighting 89g458 (89G458 SLI SYLVANIA LIGHTING)
- ILC Replacement for Osram Sylvania Qtp2x32t8/unvisn-sc (QTP2X32T8/UNVISN-SC OSRAM SYLVANIA)
- OMNIDRIVE X 12V LED Dimmable Driver, 120W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V120W-J)
- ILC Replacement for Light Bulb / Lamp 7.5 S11 E26 FR 120v replacement light bulb lamp (7.5 S11 E26 FR 120V LIGHT BULB / LAMP)
- ILC Replacement for HALO H-4170 (H2925T HALO)
- ILC Replacement for MDT 470sa Silver Bottom replacement light bulb lamp (470SA SILVER BOTTOM MDT)
- ILC Replacement for Light Bulb / Lamp 700/ps40-220v-240v replacement light bulb lamp (700/PS40-220V-240V LIGHT BULB / LAMP)
- ILC Replacement for Orbitec RF 4411 replacement light bulb lamp (RF 4411 ORBITEC)
- ILC Replacement for Philips 100a/rs/vs/br replacement light bulb lamp, 2PK (100A/RS/VS/BR PHILIPS)
- LUMAPRO LUMAPRO 6W, S8 Miniature Incandescent Bulb (7528-2PK)
- Ilc Incandescent Light Bulbs