Shop All Halogen Light Bulbs
Ilc
Replacement for Hannachrome Hanna 56115282 replacement light bulb lamp
Mfr # HANNA 56115282 HANNACHROME
Zoro # G202924705
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 22.8
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp. 3100
- Bulb Shape T4
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HANNA 56115282 HANNACHROME
- Zoro # G202924705
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 22.8 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Color Temp. | 3100 |
Bulb Shape | T4 |
Watts | 50 |
Description
Replacement for Hannachrome Hanna 56115282 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V)
- ILC Replacement for Philips 6981p replacement light bulb lamp (6981P PHILIPS)
- BAYCO Nightstick Intrinsically Safe Rechargeable Led Scene Light Kit, 5 Floodlights, 1000 Lumens, Green (XPR-5592GCX)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- ILC Replacement for Osram Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY OSRAM SYLVAN)
- ILC Replacement for Naed 54260 replacement light bulb lamp (54260 NAED)
- ILC Replacement for Chauvet Stage Wash 1800 replacement light bulb lamp (STAGE WASH 1800 CHAUVET)
- ILC Replacement for Damar Jcrm24v10w/cg 10W 24V Mr11 replacement light bulb lamp (JCRM24V10W/CG 10W 24V MR11 DAMAR)
- ILC Replacement for Philips 43a19/ev replacement light bulb lamp, 4PK (43A19/EV PHILIPS)
- ILC Replacement for Donar Dn-29800 replacement light bulb lamp (DN-29800 DONAR)
- ILC Replacement for Satco S2402 replacement light bulb lamp, 4PK (S2402 SATCO)
- Ilc Halogen Light Bulbs