Shop All Incandescent Light Bulbs
Ilc
Replacement for Hanalux / Hanaulux 305430 replacement light bulb lamp
Mfr # 305430 HANALUX / HANAULUX
Zoro # G203011183
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G16
- Bulb Base Type BX22D DOUBLE CONTACT BAYONET 22MM DIAMETER
- Watts 50
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 305430 HANALUX / HANAULUX
- Zoro # G203011183
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G16 |
Bulb Base Type | BX22D DOUBLE CONTACT BAYONET 22MM DIAMETER |
Watts | 50 |
Voltage | 24 |
Description
Replacement for Hanalux / Hanaulux 305430 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- SATCO Bulb, LED, 9.5W, A19, Medium Base, Type A, 4PK (S29589)
- DWELLINGDESIGNS 22 x 3.5 x 1 in. Berkshire Thermoformed PVC Ceiling Medallion - 10.125 in. (DW290605)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- ILC Replacement for GE General Electric G.E 25W T7 Microwave replacement light bulb lamp (25W T7 MICROWAVE GE GENERAL ELECTRIC G.E)
- ILC Replacement for Donar 300par56/wfl-120v replacement light bulb lamp (300PAR56/WFL-120V DONAR)
- ILC Replacement for Halco 4015 replacement light bulb lamp, 4PK (4015 HALCO)
- ILC Replacement for Sylvania 65br30/dl/fl/rp 120v replacement light bulb lamp (65BR30/DL/FL/RP 120V SYLVANIA)
- ILC Replacement for LIGHT BULB / LAMP LR58060 60-WATT (LR58060 60-WATT LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP LR58060 60WATT (LR58060 60-WATT:)
- ILC Replacement for Light Bulb / Lamp 24-30v/6-10w replacement light bulb lamp (24-30V/6-10W LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs