Shop All HID Light Bulbs
Ilc
Replacement for Hamamatsu L2194-01 replacement light bulb lamp
Mfr # L2194-01 HAMAMATSU
Zoro # G902821786
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14
- Watts 75
- Bulb Color Temp. 6000
- Bulb Base Type SFA9-2, SFA7.5-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # L2194-01 HAMAMATSU
- Zoro # G902821786
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 14 |
Watts | 75 |
Bulb Color Temp. | 6000 |
Bulb Base Type | SFA9-2, SFA7.5-2 |
Description
Replacement for Hamamatsu L2194-01 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-YW)
- CREE Adapter Ring (GR8)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 4000 K (TWX3 LED ALO 40K MVOLT DDBTXD)
- BULBRITE Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK (862791)
- ILC Replacement for Satco S2242 replacement light bulb lamp (S2242 SATCO)
- ILC Replacement for GE General Electric G.E Mvr250/hor/pa replacement light bulb lamp (MVR250/HOR/PA GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Lol-it HSD 300w/80/p28 replacement light bulb lamp (LOL-IT HSD 300W/80/P28 SYLVANIA)
- ILC Replacement for Olec L1250 replacement light bulb lamp (L1250 OLEC)
- ILC Replacement for Ushio 048777440551 replacement light bulb lamp (048777440551 USHIO)
- ILC Replacement for Grandlite HPS 150w replacement light bulb lamp (HPS 150W GRANDLITE)
- ILC Replacement for PAC FAB Pf-150w-mh replacement light bulb lamp (PF-150W-MH PAC FAB)
- Ilc HID Light Bulbs