Shop All LED Light Bulbs
Ilc
Replacement for Halco T8fr12/850/byp3/de/led replacement light bulb lamp
Mfr # T8FR12/850/BYP3/DE/LED HALCO
Zoro # G002886005
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Voltage 120
- Watts 12
- Wattage Equivalency 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # T8FR12/850/BYP3/DE/LED HALCO
- Zoro # G002886005
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Voltage | 120 |
Watts | 12 |
Wattage Equivalency | 12 |
Color Temperature | 5000 |
Description
Replacement for Halco T8fr12/850/byp3/de/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO Cree 800 Lumen Headlamp Tactical Use Indoor Outdoor Headband Flashlight Headlight (HL1906015)
- ILC Replacement for Longstar Fe-us-55w/50k replacement light bulb lamp (FE-US-55W/50K LONGSTAR)
- ILC Replacement for Grainger 2f109 replacement light bulb lamp (2F109 GRAINGER)
- UNITED SCIENTIFIC Flashlight, Led (FSLT02)
- ILC Replacement For EIKO 10999 (10999)
- ILC Replacement for Bulbrite 921 LED Replacement replacement light bulb lamp (921 LED REPLACEMENT BULBRITE)
- ILC Replacement for Halco T8fr15/850/byp3/led replacement light bulb lamp, 25PK (T8FR15/850/BYP3/LED HALCO)
- ILC Replacement for Bulbrite 777082 replacement light bulb lamp (777082 BULBRITE)
- ILC Replacement for Damar 120mb/led/white replacement light bulb lamp (120MB/LED/WHITE DAMAR)
- ILC Replacement for Osram Sylvania Led15a21/dim/o/827/g4 replacement light bulb lamp (LED15A21/DIM/O/827/G4 OSRAM SYLVANIA)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21442-24PK)
- Ilc LED Light Bulbs