Shop All LED Light Bulbs
Ilc
Replacement for Halco St19cl5ant/827/led2 replacement light bulb lamp
Mfr # ST19CL5ANT/827/LED2 HALCO
Zoro # G002885909
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape ST19
- Voltage 120
- Watts 5.5
- Wattage Equivalency 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # ST19CL5ANT/827/LED2 HALCO
- Zoro # G002885909
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | ST19 |
Voltage | 120 |
Watts | 5.5 |
Wattage Equivalency | 5.5 |
Color Temperature | 2700 |
Description
Replacement for Halco St19cl5ant/827/led2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY G20 Led (19304)
- EMERGI-LITE OF ABB INSTALLATIONS PRODUCTS Emergi-Lite Escort Emergency Light - 6V, 2- 4W LED MR16 LED Lamps (PRO-3N-LA)
- CURRENT LED Sunshine 48 in. G13 T8/T12 Linear Light 40 Watt Equivalence , 2PK (37177)
- NEBO Rechargeable 780-Lumen LED Spotlight Flashlight with 3/4 Mile Beam (NEB-SPT-1000)
- ILC Replacement for SLI Sylvania Lighting 5001723 LED Replacement replacement light bulb lamp (5001723 LED REPLACEMENT SLI SYLVANIA LIGHTING)
- ILC Replacement for Feit Electric F32t8/30k LED Replacement replacement light bulb lamp (F32T8/30K LED REPLACEMENT FEIT ELECTRIC)
- ILC Replacement for Bulbrite 776506 replacement light bulb lamp (776506 BULBRITE)
- ILC Replacement For SYLVANIA 1142 LED REPLACEMENT (WX-SLC7-0)
- ILC Replacement for Eiko Led-24-ba9s-r replacement light bulb lamp (LED-24-BA9S-R EIKO)
- ILC Replacement for LED Lt25c-30cw-ba15d replacement light bulb lamp (LT25C-30CW-BA15D LED)
- SATCO 14W A19 LED - 30K - 100W Replace - E26 Base - 220 Degree Beam - 10PK (S11418)
- Ilc LED Light Bulbs