Shop All LED Light Bulbs
Ilc
Replacement for Halco S11cl1c/827/int/led replacement light bulb lamp
Mfr # S11CL1C/827/INT/LED HALCO
Zoro # G402885929
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape S11
- Voltage 120
- Watts 1
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # S11CL1C/827/INT/LED HALCO
- Zoro # G402885929
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Bulb Shape | S11 |
Voltage | 120 |
Watts | 1 |
Color Temperature | 2700 |
Wattage Equivalency | 1 |
Description
Replacement for Halco S11cl1c/827/int/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Cfl10370 replacement light bulb lamp (CFL10370 BATTERIES AND LIGHT BULBS)
- KOEHLER BRIGHTSTAR Lantern, LED, Orange (08050)
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal (0624200)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- ILC Replacement For SATCO S9709 (S9709)
- ILC Replacement for TCP Led10a19dod27k replacement light bulb lamp (LED10A19DOD27K TCP)
- ILC Replacement For LIGHT BULB LAMP, LEDWHITET3FT31FR24V (LED-WHITE-T3-FT31-FR-24V)
- ILC Replacement for Bulbrite 776612 replacement light bulb lamp (776612 BULBRITE)
- ILC Replacement for GE General Electric G.E Led10dr30v/827w replacement light bulb lamp (LED10DR30V/827W GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 73-led-white replacement light bulb lamp (73-LED-WHITE LIGHT BULB / LAMP)
- SIGNIFY 36 W, HID Replacement LED Bulb, White, ED23-1/2, 4000K Temp. Clear Finish, Non-Dimmable (36CC/LED/840/ND E26 G2 BB 6/1)
- Ilc LED Light Bulbs