Shop All Halogen Light Bulbs
Ilc
Replacement for Halco Q50cl/dc replacement light bulb lamp
Mfr # Q50CL/DC HALCO
Zoro # G402928619
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Voltage 130
- Watts 50
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # Q50CL/DC HALCO
- Zoro # G402928619
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Voltage | 130 |
Watts | 50 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Halco Q50cl/dc replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND ACTIV 520 Lumen wide-beam headlamp (LBA520-L18N)
- COAST CUTLERY PolySteel 200 Focusing Flashlight (PolySteel 200)
- SATCO 25 W A19 Incandescent - Transparent Green - 2000 Hours - Medium Base - 130V (S6081)
- LITEBAND ACTIV 520 Lumen Sportsman CAMO widebeam headlamp (LBA520-L18C)
- ILC Replacement for Sylvania 120par38/hal/fl/rp 120v replacement light bulb lamp (120PAR38/HAL/FL/RP 120V SYLVANIA)
- ILC Replacement for Osram Sylvania 64440 50W 12V replacement light bulb lamp (64440 50W 12V OSRAM SYLVANIA)
- ILC Replacement for Sylvania 75par16/hal/nfl30 130v replacement light bulb lamp (75PAR16/HAL/NFL30 130V SYLVANIA)
- ILC Replacement for Sylvania 15558 replacement light bulb lamp (15558 SYLVANIA)
- ILC Replacement for Donsbulbs 34-0428070-64 replacement light bulb lamp (34-0428070-64 DONSBULBS)
- ILC Replacement for Green Energy Mr11 FTF 12v-35w/m replacement light bulb lamp (MR11 FTF 12V-35W/M GREEN ENERGY)
- ILC Replacement for Aero-tech Ula-107 Outlawed, Replaced BY replacement light bulb lamp (ULA-107 OUTLAWED, REPLACED BY AERO-TECH)
- Ilc Halogen Light Bulbs