Shop All Incandescent Light Bulbs
Ilc
Replacement for Halco Ps35cl300/p5 replacement light bulb lamp
Mfr # PS35CL300/P5 HALCO
Zoro # G403010344
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS35
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 300
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PS35CL300/P5 HALCO
- Zoro # G403010344
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS35 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 300 |
Voltage | 130 |
Description
Replacement for Halco Ps35cl300/p5 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERLIGHTS Lamp Recycling Kit, 21 in. Depth, 21 in. W (9000126)
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- GE LAMPS Ballast, 400w MH M59 or H33 5-Tap (GEM-400ML5AA-4-5)
- MAXXIMA Utility Shp Lght, LED, Frstd, 2000 lm, 2 ft. (MSL-202000F)
- ILC Replacement for Hayward Pool Products Spx550-z-4 replacement light bulb lamp, 2PK (SPX550-Z-4 HAYWARD POOL PRODUCTS)
- ILC Replacement for Grainger 4v479 replacement light bulb lamp, 5PK (4V479 GRAINGER)
- ILC Replacement for Circle D 5040162 replacement light bulb lamp (5040162 CIRCLE D)
- ILC Replacement for Norman Lamps 50a19/fr-277v replacement light bulb lamp, 2PK (50A19/FR-277V NORMAN LAMPS)
- ILC Replacement for Satco S5031 replacement light bulb lamp (S5031 SATCO)
- ILC Replacement for Damar 5547b replacement light bulb lamp (5547B DAMAR)
- ILC Replacement for Sylvania 11068 replacement light bulb lamp (11068 SYLVANIA)
- Ilc Incandescent Light Bulbs