Shop All Incandescent Light Bulbs
Ilc
Replacement for Halco Par46/3nsp200 replacement light bulb lamp
Mfr # PAR46/3NSP200 HALCO
Zoro # G003009892
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR46
- Bulb Base Type MEDIUM SIDE PRONG / G12.7
- Watts 200
- Voltage 120
- Bulb Color Temp. 2750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PAR46/3NSP200 HALCO
- Zoro # G003009892
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR46 |
Bulb Base Type | MEDIUM SIDE PRONG / G12.7 |
Watts | 200 |
Voltage | 120 |
Bulb Color Temp. | 2750 |
Description
Replacement for Halco Par46/3nsp200 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Deformable LED Garage Light Bulb 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base (LR42350-1PK)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Blue (75486)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, 100 W, 110 W, EX39 (LED-8027M345-G7-FW)
- SATCO Bulb, LED, 13W, T5, Miniature Bi Pin, 5000K, Non-Dim (S28692)
- ILC Replacement For Lumin LuminLight Bulb Lamp (LUMIN)
- ILC Replacement For Maglite Mini Maglite 2-Cell Aa Light Bulb Lamp 4 Pack (4PAK:WX-QXVK-0)
- ILC Replacement for Damar 26672a replacement light bulb lamp (26672A DAMAR)
- ILC Replacement for Philips 200br/fl 120v replacement light bulb lamp (200BR/FL 120V PHILIPS)
- ILC Replacement for L & E PAR 46 replacement light bulb lamp (PAR 46 L & E)
- ILC Replacement for GE General Electric G.E 20330 replacement light bulb lamp (20330 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 16034 replacement light bulb lamp (16034 SYLVANIA)
- Ilc Incandescent Light Bulbs