Shop All LED Light Bulbs
Ilc
Replacement for Halco Par38fl17/930/bh/led replacement light bulb lamp
Mfr # PAR38FL17/930/BH/LED HALCO
Zoro # G502885911
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PAR38FL17/930/BH/LED HALCO
- Zoro # G502885911
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Color Temperature | 3000 |
Description
Replacement for Halco Par38fl17/930/bh/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGI-LITE 30W 120V-AC EMERGENCY AND EXIT LIGHTING (WX14R)
- STREAMLIGHT Charger Base, Proprietary, Electric Corded (90345)
- FEIT ELECTRIC BR40 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 65 Watt Equivalence (BR40DM/6WYCA/2)
- ILC Replacement for Philips 6423 replacement light bulb lamp (6423 PHILIPS)
- ILC Replacement for Damar 120mb/led/green replacement light bulb lamp (120MB/LED/GREEN DAMAR)
- ILC Replacement for Norman Lamps Led-fa19dim-2w-2700k replacement light bulb lamp (LED-FA19DIM-2W-2700K NORMAN LAMPS)
- ILC Replacement for Damar 38796a replacement light bulb lamp (38796A DAMAR)
- ILC Replacement for Maxima Mlb-16790wf-02 replacement light bulb lamp (MLB-16790WF-02 MAXIMA)
- ILC Replacement for Osram Sylvania Fo32/841/xps/eco3 LED Replacement replacement light bulb lamp (FO32/841/XPS/ECO3 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Glo-brite 120 Blue LED Replacement replacement light bulb lamp (120 BLUE LED REPLACEMENT GLO-BRITE)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06631E)
- Ilc LED Light Bulbs