Shop All LED Light Bulbs
Ilc
Replacement for Halco Par38fl15/930/wh/led replacement light bulb lamp
Mfr # PAR38FL15/930/WH/LED HALCO
Zoro # G702885902
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 15
- Wattage Equivalency 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PAR38FL15/930/WH/LED HALCO
- Zoro # G702885902
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 15 |
Wattage Equivalency | 15 |
Color Temperature | 3000 |
Description
Replacement for Halco Par38fl15/930/wh/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, ED28,110W, 100V-277V, Corncob, 5000K (S28938)
- ILC Replacement for Philips Pl-l 36w/41/4p replacement light bulb lamp (PL-L 36W/41/4P PHILIPS)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M50Mltlc3M500K (M50MLTLC3M500K)
- ILC Replacement for Satco S9445 replacement light bulb lamp (S9445 SATCO)
- ILC Replacement for GE General Electric G.E 68920 replacement light bulb lamp (68920)
- ILC Replacement For LIGHT BULB LAMP, G206CR628V (G206CR6-28V)
- ILC Replacement for Philips Fb34/cw/6/ew UPC LED Replacement replacement light bulb lamp (FB34/CW/6/EW UPC LED REPLACEMENT PHILIPS)
- ILC Replacement for Bulbrite 770636 replacement light bulb lamp (770636 BULBRITE)
- ILC Replacement For LIGHT BULB LAMP, LEDWHITET3FT31FR24V (LED-WHITE-T3-FT31-FR-24V)
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- FEIT ELECTRIC LED A21 E26 DL 150W 3WY (A50/150/950CA)
- Ilc LED Light Bulbs