Shop All LED Light Bulbs
Ilc
Replacement for Halco Par38fl15/830/eco2/led replacement light bulb lamp
Mfr # PAR38FL15/830/ECO2/LED HALCO
Zoro # G302885975
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 15
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PAR38FL15/830/ECO2/LED HALCO
- Zoro # G302885975
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 15 |
Color Temperature | 3000 |
Wattage Equivalency | 15 |
Description
Replacement for Halco Par38fl15/830/eco2/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5750-001D)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34075-12PK)
- ILC Replacement for GE General Electric G.E Mvr250/hor/pa replacement light bulb lamp (MVR250/HOR/PA GE GENERAL ELECTRIC G.E)
- ILC Replacement for Biozone Icezone X 10 replacement light bulb lamp (ICEZONE X 10 BIOZONE)
- ILC Replacement For SATCO S9709 (S9709)
- ILC Replacement For SATCO S11926 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U925-3)
- ILC Replacement for Damar 26171a LED Replacement replacement light bulb lamp (26171A LED REPLACEMENT DAMAR)
- ILC Replacement for Osram Sylvania Led8par20/dim/827/fl40/g3 replacement light bulb lamp (LED8PAR20/DIM/827/FL40/G3 OSRAM SYLVANIA)
- ILC Replacement For SATCO S11211 (S11211)
- ILC Replacement For Good Lite F32T8/741/Eco Light Bulb Lamp 25 Pack, 25PK (Good Lite F32t8/741/eco)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 2-Pack (LR31634-2PK)
- Ilc LED Light Bulbs