Shop All LED Light Bulbs
Ilc
Replacement for Halco Par36fl17/827/led replacement light bulb lamp
Mfr # PAR36FL17/827/LED HALCO
Zoro # G502885775
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type SCREW TERMINALS
- Bulb Shape PAR36
- Voltage 12
- Watts 17
- Wattage Equivalency 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PAR36FL17/827/LED HALCO
- Zoro # G502885775
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | SCREW TERMINALS |
Bulb Shape | PAR36 |
Voltage | 12 |
Watts | 17 |
Wattage Equivalency | 17 |
Color Temperature | 2700 |
Description
Replacement for Halco Par36fl17/827/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3000K (CF32DT/E/IN/830/ECO)
- SUNSHINE LIGHTING Sunlite® F30T12/CW 30W Fluorescent T12 Bulb, Medium Bi-Pin, Cool White (30020-SU)
- SOUTHWIRE LED Tower Work Light, Corded, 44000lm, LED (7322)
- BAYCO 2200 LUMEN WORKLIGHT W/MAG BASE (BYSL-1514)
- ILC Replacement for Light Bulb / Lamp 42876ph replacement light bulb lamp (42876PH LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 15t6 LED Replacement replacement light bulb lamp (15T6 LED REPLACEMENT BULBRITE)
- ILC Replacement Green Energy GBF Alr12 12v-20w/w/ba15d/fr LED Replacement replacement light bulb lamp (GBF ALR12 12V-20W/W/BA15D/FR LED REPLACEMENT GRE)
- ILC Replacement for Sunnex 32351 replacement light bulb lamp (32351 SUNNEX)
- ILC Replacement For BULBRITE, LED7ST1822KFILNOS3 (LED7ST18/22K/FIL-NOS/3)
- ILC Replacement for GE General Electric G.E Led15et8/g/4/850 replacement light bulb lamp (LED15ET8/G/4/850 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S8997 replacement light bulb lamp (S8997 SATCO)
- Ilc LED Light Bulbs