Shop All LED Light Bulbs
Ilc
Replacement for Halco Par20fl7/930/wh/led replacement light bulb lamp
Mfr # PAR20FL7/930/WH/LED HALCO
Zoro # G602885774
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 7
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PAR20FL7/930/WH/LED HALCO
- Zoro # G602885774
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 3000 |
Wattage Equivalency | 7 |
Description
Replacement for Halco Par20fl7/930/wh/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- LUMAPRO LUMAPRO 25W, T7 Incandescent Light Bulb (25T7N 120V)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 1.2 lb (2363-20, 48-11-1820)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, 100 W, 110 W, EX39 (LED-8027M345-G7-FW)
- ILC Replacement for Spectronics Sb-100py Medium Base LED Replacement replacement light bulb lamp (SB-100PY MEDIUM BASE LED REPLACEMENT SPECTRONIC)
- ILC Replacement for Halco 82014 (82014 HALCO)
- ILC Replacement for Satco 14par30sn /led /60 Foot /5000k /WH replacement light bulb lamp (14PAR30SN /LED /60` /5000K /WH SATCO)
- ILC Replacement for Damar F25t8sp35/eco LED Replacement replacement light bulb lamp (F25T8SP35/ECO LED REPLACEMENT DAMAR)
- ILC Replacement for Glo-brite 124 White LED Replacement replacement light bulb lamp (124 WHITE LED REPLACEMENT GLO-BRITE)
- ILC Replacement for Light Bulb / Lamp F25t8/sp35/rs LED Replacement replacement light bulb lamp (F25T8/SP35/RS LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 755-led-red replacement light bulb lamp (755-LED-RED LIGHT BULB / LAMP)
- Ilc LED Light Bulbs