Shop All LED Light Bulbs
Ilc
Replacement for Halco Par20fl7/850/eco2/led replacement light bulb lamp
Mfr # PAR20FL7/850/ECO2/LED HALCO
Zoro # G802885789
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 7
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PAR20FL7/850/ECO2/LED HALCO
- Zoro # G802885789
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 5000 |
Wattage Equivalency | 7 |
Description
Replacement for Halco Par20fl7/850/eco2/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX20FLNP01)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- LARSON ELECTRONICS Larson Electronics GVP-24-2L-LED-120-277-56K 120 - 277V AC Vapor Proof LED 2 ft. Light for Outdoor Applications; 5600K (GVP-24-2L-LED-120-277-56K)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Osram Sylvania, F24T12/Cw/Ho (F24T12/CW/HO)
- ILC GE General Electric G.E F32t8/xl/spx50/hl/eco LED light bulb lamp (F32T8/XL/SPX50/HL/ECO LED REPLACEMENT GE GENERA)
- ILC Replacement for Osram Sylvania Led6a19/dim/o/827/g5 replacement light bulb lamp (LED6A19/DIM/O/827/G5 OSRAM SYLVANIA)
- ILC Replacement for Norman Lamps Led-t18d-120v replacement light bulb lamp (LED-T18D-120V NORMAN LAMPS)
- ILC Replacement for Satco 10br30/led/2700k/750l/e26 replacement light bulb lamp (10BR30/LED/2700K/750L/E26 SATCO)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Led11et8/g/3/830 replacement light bulb lamp (LED11ET8/G/3/830 GE GENERAL ELECTRIC G.E)
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Donsbulbs, 24Mb/R-LED (24MB/R-LED)
- Ilc LED Light Bulbs