Shop All LED Light Bulbs
Ilc
Replacement for Halco Par20fl7/840/eco2/led replacement light bulb lamp
Mfr # PAR20FL7/840/ECO2/LED HALCO
Zoro # G802885833
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR20
- Voltage 120
- Watts 7
- Wattage Equivalency 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PAR20FL7/840/ECO2/LED HALCO
- Zoro # G802885833
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 4000 |
Wattage Equivalency | 7 |
Description
Replacement for Halco Par20fl7/840/eco2/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- ILC Replacement for Zadro Max110 replacement light bulb lamp (MAX110 ZADRO)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- SYLVANIA 28 W, T5, Miniature Bi-Pin (G5) (FP28/841/ECO)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 2 Pack, 2PK (24931)
- ILC Replacement for Eiko 1383 Warm White LED Replacement replacement light bulb lamp (1383 WARM WHITE LED REPLACEMENT EIKO)
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEGREEN (LED MR16 12V DIODE-GREEN)
- ILC Mazda 626 Year 2002 License Plate Light White LED light bulb lamp (626 YEAR 2002 LICENSE PLATE LIGHT WHITE LED)
- ILC Replacement for GE General Electric G.E 42064 LED Replacement replacement light bulb lamp (42064 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko 08178 replacement light bulb lamp (08178 EIKO)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- Ilc LED Light Bulbs