Shop All LED Light Bulbs
Ilc
Replacement for Halco Par20fl7/827/eco2/led replacement light bulb lamp
Mfr # PAR20FL7/827/ECO2/LED HALCO
Zoro # G602885804
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 7
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PAR20FL7/827/ECO2/LED HALCO
- Zoro # G602885804
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 2700 |
Wattage Equivalency | 7 |
Description
Replacement for Halco Par20fl7/827/eco2/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F34/CW/C/WM/ECO REPLACED BY (F34/CW/C/WM/ECO REPLACED BY GE GENERAL ELECTRIC)
- FUSION PRODUCTS LTD. Sol Bollard Stake Light (27107)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 27712/3G 09 M10)
- SYLVANIA T5 Fluorescent 40Pk (FP54/850/HO/ECO)
- ILC Replacement For EIKO LED63WPTCCTMOGG8 (LED63WPTCCTMOG-G8)
- ILC Replacement for Eiko 09925 replacement light bulb lamp (09925 EIKO)
- ILC Replacement For LIGHT BULB LAMP LEDGREENT314MB628V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-EU2U-6)
- ILC Replacement for Bulbrite 776559 replacement light bulb lamp (776559 BULBRITE)
- ILC Replacement for Sylvania 22143 LED Replacement replacement light bulb lamp (22143 LED REPLACEMENT SYLVANIA)
- ILC Replacement For SATCO S39879 (S39879)
- COMMERCIAL LED Led Hid Light Led Hid Paddle 115W5K 180 E39 13600 Lm (CLC11-115W-H1-E-50K)
- Ilc LED Light Bulbs