Shop All HID Light Bulbs
Ilc
Replacement for Halco Mv175dx replacement light bulb lamp
Mfr # MV175DX HALCO
Zoro # G102926236
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED28
- Bulb Color Temp. 4000
- Watts 175
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MV175DX HALCO
- Zoro # G102926236
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED28 |
Bulb Color Temp. | 4000 |
Watts | 175 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Halco Mv175dx replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488W)
- MILWAUKEE TOOL REDLITHIUM USB Neck Light (400 Lumens) (2117-21)
- ILC Replacement for PEC Mv-100/med/h38ja replacement light bulb lamp (MV-100/MED/H38JA PEC)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/v/ed28/uvs/ps/740 replacement light bulb lamp (MP 400W/V/ED28/UVS/PS/740 BATTERIES AND LIGHT BUL)
- ILC Replacement for Damar Ms250w/v/ps replacement light bulb lamp (MS250W/V/PS DAMAR)
- ILC Replacement for Osram Sylvania 64473 replacement light bulb lamp (64473 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 47761 replacement light bulb lamp (47761 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Venture Lighting 71642 replacement light bulb lamp (71642 VENTURE LIGHTING)
- ILC Replacement for Philips Cdm100/par38/fl/3k(25) replacement light bulb lamp (CDM100/PAR38/FL/3K(25) PHILIPS)
- Ilc HID Light Bulbs