Shop All Halogen Light Bulbs
Ilc
Replacement for Halco Mr16exn replacement light bulb lamp
Mfr # MR16EXN HALCO
Zoro # G003200329
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Voltage 12
- Bulb Shape MR16
- Watts 50
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MR16EXN HALCO
- Zoro # G003200329
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Voltage | 12 |
Bulb Shape | MR16 |
Watts | 50 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Halco Mr16exn replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W (STAKS 2X4 ALO6 SWW7)
- CURRENT GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb (CMH39/PAR20/830/SP12)
- TRANS GLOBE One Light-Outdoor Wall Industrial-Sl (50330 SL)
- SATCO Incandescent Lamp, A15 Bulb Shape, 360 lm (S3917)
- ILC Replacement for Philips 6423 replacement light bulb lamp (6423 PHILIPS)
- ILC Replacement for Plusrite Jcdr 50W replacement light bulb lamp (JCDR 50W PLUSRITE)
- ILC Replacement for PEC Mr-11 24V 20W FL replacement light bulb lamp (MR-11 24V 20W FL PEC)
- ILC Replacement for Donar Dta/dtj replacement light bulb lamp (DTA/DTJ DONAR)
- ILC Replacement for Waldmann 320471020-00058286 replacement light bulb lamp (320471020-00058286 WALDMANN)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- ILC Replacement for Sylvania 90par38/hal/fl 120v replacement light bulb lamp (90PAR38/HAL/FL 120V SYLVANIA)
- Ilc Halogen Light Bulbs