Shop All Halogen Light Bulbs
Ilc
Replacement for Halco Mr11fl20/l/gu10 replacement light bulb lamp
Mfr # MR11FL20/L/GU10 HALCO
Zoro # G102970437
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Bulb Base Type GU10 TWIST/LOCK
- Watts 20
- Voltage 120
- Bulb Color Temp. 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MR11FL20/L/GU10 HALCO
- Zoro # G102970437
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR11 |
Bulb Base Type | GU10 TWIST/LOCK |
Watts | 20 |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Description
Replacement for Halco Mr11fl20/l/gu10 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFE+GEAR 4AAA Glow Lantern 200 Lumens PDQ (41-3879)
- JANDORF Pull Chain 3-Way Nickel (60405)
- W F HARRIS LIGHTING Lamp Holder, Single, BlkPAR38,150W (101-BK)
- HUBBELL LIGHTING Hubbell LJT24-40LWG-FSA12-EDU LED Troffer Recessed 2x4, 39W, 4200L, 4000K, 0-10V Dim, DLC (LJT24-40LWG-FSA12-EDU)
- ILC Replacement for Helios Zeta Tungsten Lamp replacement light bulb lamp (ZETA TUNGSTEN LAMP HELIOS)
- ILC Replacement for USHIO BAB, JR12V-20W/FL36 (BAB, JR12V-20W/FL36 USHIO)
- ILC Replacement for Juno Ulh214 replacement light bulb lamp (ULH214 JUNO)
- ILC Replacement for Quantor 318 18W 12V replacement light bulb lamp (318 18W 12V QUANTOR)
- ILC Replacement For HIKARI JD 120V 75W DC BA15D HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLJS-0)
- ILC Replacement for GE General Electric G.E Q100g8/scd2 replacement light bulb lamp, 2PK (Q100G8/SCD2 GE GENERAL ELECTRIC G.E)
- DABMAR LIGHTING Dabmar Lighting P-GLB-62 13 in. x 5.25 in. Neckless Polyethylene White Globe (P-GLB-62)
- Ilc Halogen Light Bulbs