Shop All HID Light Bulbs
Ilc
Replacement for HALCO MH400/U/ED28/PS
Mfr # MH400/U/ED28/PS HALCO
Zoro # G602925210
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape BT28
- Watts 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH400/U/ED28/PS HALCO
- Zoro # G602925210
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | BT28 |
Watts | 400 |
Description
Replacement for Halco Mh400/u/ed28/ps replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Industrial Spotlight, LED, Green (S722-NY)
- FEDERAL SIGNAL FEDERAL SIGNAL 25W, T8 Miniature Incandescent Light Bulb (K149123A)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (168-2PK)
- ILC Replacement for Master Water Mwc-e7/4 replacement light bulb lamp (MWC-E7/4 MASTER WATER)
- ILC Replacement for Lumenarc Lu100/s54 replacement light bulb lamp (LU100/S54 LUMENARC)
- ILC Replacement for Lumapro 5v691 replacement light bulb lamp (5V691 LUMAPRO)
- ILC Replacement for SYLVANIA 64471 (64471 SYLVANIA)
- ILC Replacement for Howard Mp1000/bu replacement light bulb lamp (MP1000/BU HOWARD)
- ILC Replacement for Light Bulb / Lamp HIT 100w/g12/4k/uvs replacement light bulb lamp (HIT 100W/G12/4K/UVS LIGHT BULB / LAMP)
- ILC Replacement for Dymax 38560 replacement light bulb lamp (38560 DYMAX)
- ILC Replacement for Philips Ms400/bu/ed28/ps replacement light bulb lamp (MS400/BU/ED28/PS PHILIPS)
- Ilc HID Light Bulbs