Shop All Halogen Light Bulbs
Ilc
Replacement for Halco Jd250mc/120 replacement light bulb lamp
Mfr # JD250MC/120 HALCO
Zoro # G003200688
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Watts 250
- Voltage 130
- Bulb Shape T4
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JD250MC/120 HALCO
- Zoro # G003200688
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Watts | 250 |
Voltage | 130 |
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Description
Replacement for Halco Jd250mc/120 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F40bx/spx41/rs replacement light bulb lamp (F40BX/SPX41/RS GE GENERAL ELECTRIC G.E)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- ZORO SELECT StringLights, 23.7ft, Button, 70LEDs, White (60RG14)
- ILC Replacement for Grainger 2cvb9 replacement light bulb lamp (2CVB9 GRAINGER)
- ILC Replacement for Sylvania 64440 50W 12V replacement light bulb lamp (64440 50W 12V SYLVANIA)
- ILC Replacement for Satco S3478 replacement light bulb lamp (S3478 SATCO)
- ILC Replacement for Ushio 1000014 replacement light bulb lamp (1000014 USHIO)
- ILC Replacement for Sylvania 64155 replacement light bulb lamp, 2PK (64155 SYLVANIA)
- ILC Replacement for Sylvania 60par30/hal/nfl25 120v replacement light bulb lamp (60PAR30/HAL/NFL25 120V SYLVANIA)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Norman Lamps BTM (BTM)
- Ilc Halogen Light Bulbs