Shop All LED Light Bulbs
Ilc
Replacement for Halco Jc2/830/omni/ip65/led replacement light bulb lamp
Mfr # JC2/830/OMNI/IP65/LED HALCO
Zoro # G402885431
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape JC
- Voltage 10
- Watts 1
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC2/830/OMNI/IP65/LED HALCO
- Zoro # G402885431
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | JC |
Voltage | 10 |
Watts | 1 |
Color Temperature | 3000 |
Wattage Equivalency | 1 |
Description
Replacement for Halco Jc2/830/omni/ip65/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO NightStick® XPP-5420G Safety-Approved Led Flashlight , 140 Lumens, Green (XPP-5420G)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- ILB GOLD Bulb, HID Metal Halide Bt56 Shape, Replacement For Donsbulbs, Ms1000/Bd-Only (MS1000/BD-ONLY)
- ILC Replacement for Satco S9630 replacement light bulb lamp (S9630 SATCO)
- ILC Replacement for Satco S9591 replacement light bulb lamp (S9591 SATCO)
- ILC Replacement for Bulbworks Bw.sr120v-mb Blue LED Replacement replacement light bulb lamp (BW.SR120V-MB BLUE LED REPLACEMENT BULBWORKS)
- ILC Replacement For EIKO 11334 (11334)
- ILC Replacement for LED 1835 LED Green replacement light bulb lamp (1835 LED GREEN LED)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 10 Pack, 10PK (N76530)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 2700K, 6PK (88378-SU)
- Ilc LED Light Bulbs