Shop All Halogen Light Bulbs
Ilc
Replacement for HALCO JC20/24V/HX
Mfr # JC20/24V/HX HALCO
Zoro # G502993333
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Shape T3
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC20/24V/HX HALCO
- Zoro # G502993333
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Shape | T3 |
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Halco Jc20/24v/hx replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-t/4p 26w/835 replacement light bulb lamp (PL-T/4P 26W/835 PHILIPS)
- DITTO 9.5W BR30 LED 105' beam 3000K GU24 120V Dim (S9627)
- ILC Replacement for Plusrite Fl14/t5/865 replacement light bulb lamp (FL14/T5/865 PLUSRITE)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21247)
- ILC Replacement for Osram Sylvania HPL 575/120/x replacement light bulb lamp (HPL 575/120/X OSRAM SYLVANIA)
- ILC Replacement for Swift M3300d replacement light bulb lamp (M3300D SWIFT)
- ILC Replacement for PEC JCD 100w 120v Gy6.35 replacement light bulb lamp (JCD 100W 120V GY6.35 PEC)
- ILC Replacement for Grainger 2v616 replacement light bulb lamp (2V616 GRAINGER)
- ILC Replacement for Philips 6435/fr replacement light bulb lamp (6435/FR PHILIPS)
- ILC Replacement for GE General Electric G.E 41629 replacement light bulb lamp (41629 GE GENERAL ELECTRIC G.E)
- BURTON HAL Light Bulb, MR16, 2-Pin(GU5.3), PK3 (0006130PK)
- Ilc Halogen Light Bulbs