Shop All LED Light Bulbs
Ilc
Replacement for Halco Jc10/1ww/ba15s/led
Mfr # JC10/1WW/BA15S/LED HALCO
Zoro # G802808986
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape JC10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC10/1WW/BA15S/LED HALCO
- Zoro # G802808986
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | JC10 |
Description
Replacement for Halco Jc10/1ww/ba15s/led
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Accy, Track Section, 2 Foot (10F176)
- ILC Replacement for Beasun Rw3-425-18a (RW3-425-18A BEASUN)
- ILC Replacement for GE General Electric G.E Q750t3/4cl-120v replacement light bulb lamp (Q750T3/4CL-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for AH Lighting Par38/45w/h/spot replacement light bulb lamp (PAR38/45W/H/SPOT AH LIGHTING)
- ILC Replacement for Norman Lamps Fc1142-24v replacement light bulb lamp (FC1142-24V NORMAN LAMPS)
- ILC Replacement for Eiko 10164 replacement light bulb lamp (10164 EIKO)
- ILC Replacement For LIGHT BULB LAMP, 28MBLEDG7CL (28MB-LED/G-7CL)
- ILC Replacement for Eiko 09568 replacement light bulb lamp (09568 EIKO)
- ILC Replacement For SATCO S11385 (S11385)
- ILC Replacement For SATCO S18450 (S18450)
- ETI Tube 8Ft Led Intgrl 5000K 43W (64102161)
- Ilc LED Light Bulbs