Shop All LED Light Bulbs
Ilc
Replacement for Halco Hid22/840/led3 replacement light bulb lamp
Mfr # HID22/840/LED3 HALCO
Zoro # G502885119
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Watts 22
- Color Temperature 4000
- Wattage Equivalency 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HID22/840/LED3 HALCO
- Zoro # G502885119
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Watts | 22 |
Color Temperature | 4000 |
Wattage Equivalency | 22 |
Description
Replacement for Halco Hid22/840/led3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-2700)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, White Trim, PK 4 (NW-GMB-3-5CT-WH-R-4P)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/841)
- HALO Hl618Tat, Hl618Tcp Allslope (HL6NFL)
- ILC Replacement For SATCO S21721 (S21721)
- ILC Replacement For EIKO 10059 (10059)
- ILC Replacement for Philips Fb34/cw/6/ew UPC LED Replacement replacement light bulb lamp (FB34/CW/6/EW UPC LED REPLACEMENT PHILIPS)
- ILC Replacement for Zoro 4pl16 LED Replacement replacement light bulb lamp (4PL16 LED REPLACEMENT ZORO)
- ILC Replacement for Soraa 1381 replacement light bulb lamp (1381)
- ILC Replacement for Halco Dl6/wb, 2PK (DL6/WB HALCO)
- ILC Replacement for Bulbrite 776508 replacement light bulb lamp (776508 BULBRITE)
- Ilc LED Light Bulbs