Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco Fp24/835/ho/eco replacement light bulb lamp
Mfr # FP24/835/HO/ECO HALCO
Zoro # G702886213
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 24
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FP24/835/HO/ECO HALCO
- Zoro # G702886213
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 24 |
Bulb Color Temp. | 3500 |
Description
Replacement for Halco Fp24/835/ho/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- NUVO LED Landscape Flood 6W --Light - Gray Finish (62-1202)
- LASTPLAY 0.5 x 28 MagLite C Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (LA2623801)
- LUMAPRO CFL Ballast, Electronic, 30W, 120/277V (4KGJ7)
- ILC Replacement for Philips Pl-l 24w/835 replacement light bulb lamp (PL-L 24W/835 PHILIPS)
- ILC Replacement for Light Bulb / Lamp F15t8/cw/24 replacement light bulb lamp (F15T8/CW/24 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F35w/t5/850/eco replacement light bulb lamp (F35W/T5/850/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 20585 replacement light bulb lamp (20585 OSRAM SYLVANIA)
- ILC Replacement for LIGHT BULB / LAMP F40T12/CW REPLACED BY (F40T12/CW REPLACED BY LIGHT BULB / LAMP)
- ILC Replacement for Philips Pl-t/4p 26w/835 replacement light bulb lamp (PL-T/4P 26W/835 PHILIPS)
- ILB GOLD Replacement For Ge General Electric G.E 25PK (F32T8/XL/SPX41/HLEC)
- Ilc Fluorescent Light Bulbs