Shop All Fluorescent Light Bulbs
Ilc
Replacement for HALCO F40CWX/ECO
Mfr # F40CWX/ECO HALCO
Zoro # G502807906
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F40CWX/ECO HALCO
- Zoro # G502807906
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- LEVITON Keyls Plstc Lampholdr Wh (08829-CW1)
- ILC Replacement for Second Wind AIR Purifier 1076 replacement light bulb lamp (1076 SECOND WIND AIR PURIFIER)
- FEIT ELECTRIC LED A15 E17 DL 60W 2PK (BPA1560N/950CA2)
- ILC Replacement for Damar Cfm26w/gx24q-3/865 replacement light bulb lamp (CFM26W/GX24Q-3/865 DAMAR)
- ILC Replacement for Bulbrite Cf16r30cw/e replacement light bulb lamp (CF16R30CW/E BULBRITE)
- ILC Replacement for Damar F22 Incht8/d/4 replacement light bulb lamp (F22 INCHT8/D/4 DAMAR)
- ILC Replacement for Plusrite Ftl40w-ftl40/2g11/841 replacement light bulb lamp (FTL40W-FTL40/2G11/841 PLUSRITE)
- ILC Replacement for GE General Electric G.E F70qbx/835/a/4p replacement light bulb lamp (F70QBX/835/A/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F13dbx23/827/eco replacement light bulb lamp (F13DBX23/827/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Fo25/841/eco replacement light bulb lamp (FO25/841/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs