Shop All Fluorescent Light Bulbs
Ilc
Replacement for HALCO F34CWES/ECO REPLACED BY
Mfr # F34CWES/ECO REPLACED BY HALCO
Zoro # G702756943
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F34CWES/ECO REPLACED BY HALCO
- Zoro # G702756943
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K, Lumens: 2975 lm (FO32/841/XV/ECO)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- ILC Replacement for Purtest Pt-12 Quartz Sleeve replacement light bulb lamp (PT-12 QUARTZ SLEEVE PURTEST)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Black - CCT Select 3/4/5K (62/1736)
- ILC Replacement for Sylvania Cf57dt/e/in/835/eco replacement light bulb lamp, 2PK (CF57DT/E/IN/835/ECO SYLVANIA)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl replacement light bulb lamp (FLE26/2/R40XL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lumapro 1tgy8 replacement light bulb lamp (1TGY8 LUMAPRO)
- ILC Replacement for Light Bulb / Lamp F17t8/sp35 replacement light bulb lamp (F17T8/SP35 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Fo32/835/xps/eco3 replacement light bulb lamp, 30PK (FO32/835/XPS/ECO3 SYLVANIA)
- ILC Replacement for Eiko 031293492753 replacement light bulb lamp (031293492753 EIKO)
- ILC Replacement for Damar Cf38sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF38SQ/835/4P GR10Q-4 4-PIN DAMAR)
- Ilc Fluorescent Light Bulbs