Shop All Fluorescent Light Bulbs
Ilc
Replacement for HALCO F32T8/SP41/U/6
Mfr # F32T8/SP41/U/6 HALCO
Zoro # G102886103
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F32T8/SP41/U/6 HALCO
- Zoro # G102886103
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 4100 |
Description
32 Watt G13 2 Pin Base MOL 22.50 Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-015-30)
- RAILHEAD GEAR Warning Light, Blue, LED (M99B-LED)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-830/IF15/P/DIM 10/1)
- ILC Replacement for Patio Guard D-1555 replacement light bulb lamp (D-1555 PATIO GUARD)
- ILC Replacement for Batteries AND Light Bulbs Mls13gusww6 replacement light bulb lamp (MLS13GUSWW6 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Philips F32t8/tl730/plus/alto replacement light bulb lamp, 25PK (F32T8/TL730/PLUS/ALTO PHILIPS)
- ILC Replacement for LIGHT BULB / LAMP F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY LIGHT BULB / LAMP)
- ILC Replacement for Techniquip Tlc-5-esd White Lamp replacement light bulb lamp (TLC-5-ESD WHITE LAMP TECHNIQUIP)
- ILC Replacement for Philips El/a Par38 23W 2PC replacement light bulb lamp (EL/A PAR38 23W 2PC PHILIPS)
- ILC Replacement for Philips F15t12/cw 30 COO replacement light bulb lamp (F15T12/CW 30 COO PHILIPS)
- ILC Replacement for PHILIPS PL-S 13W/835/2P (PL-S 13W/835/2P PHILIPS)
- Ilc Fluorescent Light Bulbs