Shop All Fluorescent Light Bulbs
Ilc
Replacement for HALCO F32T8/ADV850/EW/ALTO 28 WATT
Mfr # F32T8/ADV850/EW/ALTO 28 WATT HALCO
Zoro # G502886062
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 28
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/ADV850/EW/ALTO 28 WATT HALCO
- Zoro # G502886062
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 28 |
Bulb Color Temp. | 5000 |
Description
Replacement for Halco F32t8/adv850/ew/alto 28 Watt replacement light bulb lamp 25 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 41W, 5745 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 50K 80CRI WH)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUF5)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- STREAMLIGHT Strion LED Hl- Light Only - Orange (74772)
- ILC Replacement for Philips Pl-t26w/41/4p 4-pin replacement light bulb lamp, 2PK (PL-T26W/41/4P (4-PIN) PHILIPS)
- ILC Replacement for GE General Electric G.E F70qbx/835/a/4p replacement light bulb lamp (F70QBX/835/A/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Cf26dd/e/835/eco replacement light bulb lamp (CF26DD/E/835/ECO OSRAM SYLVANIA)
- ILC Replacement for Sylvania 23030 replacement light bulb lamp (23030 SYLVANIA)
- ILC Replacement For BLACK DECKER BDPC959 (BDPC959)
- ILC Replacement for Philips Pl-c 13w/830/4p replacement light bulb lamp (PL-C 13W/830/4P PHILIPS)
- GE LAMPS Fluorescent Linear Lamp, T8, Warm, 3000K (F32T8/SPX30/ECO2)
- Ilc Fluorescent Light Bulbs