Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco F32t8/adv841/xew/alto 25 Watt replacement light bulb lamp
Mfr # F32T8/ADV841/XEW/ALTO 25 WATT HALCO
Zoro # G002886104
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 25
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F32T8/ADV841/XEW/ALTO 25 WATT HALCO
- Zoro # G002886104
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 25 |
Bulb Color Temp. | 4100 |
Description
Replacement for Halco F32t8/adv841/xew/alto 25 Watt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V (S9383)
- COMMAND Light Clip Outdoor W/Foamstrip (17017CLR-AW)
- ILC Replacement for Light Bulb / Lamp Hpl575/120x Plus replacement light bulb lamp (HPL575/120X PLUS LIGHT BULB / LAMP)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Donsbulbs, Pl-S 11W/840/4P (PL-S 11W/840/4P)
- ILC Replacement for Satco F6t4/cw 9.8 replacement light bulb lamp (F6T4/CW 9.8 SATCO)
- ILC Replacement for Norman Lamps F28w/t5/835/eco/tf replacement light bulb lamp (F28W/T5/835/ECO/TF NORMAN LAMPS)
- ILC Replacement for BUG Popper 43 replacement light bulb lamp (43 BUG POPPER)
- ILC Replacement for Osram Sylvania Ft40dl/835/rs/eco replacement light bulb lamp (FT40DL/835/RS/ECO OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 72134 replacement light bulb lamp (72134 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips F32t8/tl735/alto replacement light bulb lamp, 30PK (F32T8/TL735/ALTO PHILIPS)
- ILC Replacement for Voltarc Ftu6-72t12/cw/ho replacement light bulb lamp, 6PK (FTU6-72T12/CW/HO VOLTARC)
- Ilc Fluorescent Light Bulbs