Shop All LED Light Bulbs
Ilc
Replacement for Halco F32t8/865/eco LED Replacement replacement light bulb lamp
Mfr # F32T8/865/ECO LED REPLACEMENT HALCO
Zoro # G002809844
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 6500
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/865/ECO LED REPLACEMENT HALCO
- Zoro # G002809844
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 6500 |
Wattage Equivalency | 18 |
Description
Replacement for Halco F32t8/865/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 58326 replacement light bulb lamp, 2PK (58326 OSRAM SYLVANIA)
- BAYCO WORKLIGHT 60LED w/50FT 18/2 CORD REEL (BYSL-864)
- HALO Smd4-Dm Led (SMD4R6930WHDM)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/841/XP/SS/ECO3)
- ILC Replacement for GE General Electric G.E Led15et8/g/4/850 replacement light bulb lamp (LED15ET8/G/4/850 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S9630 replacement light bulb lamp (S9630 SATCO)
- ILC Replacement for GE General Electric G.E 45754 LED Replacement replacement light bulb lamp (45754 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- ILC Replacement For EIKO, LED9WT824850DBLG7D (LED9WT8/24/850-DBL-G7D)
- ILC Replacement for Eiko 031293088932 replacement light bulb lamp (031293088932 EIKO)
- ILC Replacement for Philips F32t8/tl735 LED Replacement replacement light bulb lamp (F32T8/TL735 LED REPLACEMENT PHILIPS)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable GU24 Base 6-Pack (LR21460-6PK)
- Ilc LED Light Bulbs