Shop All LED Light Bulbs
Ilc
Replacement for Halco F32t8/850/eco/ic LED Replacement replacement light bulb lamp
Mfr # F32T8/850/ECO/IC LED REPLACEMENT HALCO
Zoro # G702809878
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/850/ECO/IC LED REPLACEMENT HALCO
- Zoro # G702809878
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 5000 |
Description
Replacement for Halco F32t8/850/eco/ic LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING GTL Prismatic Lens Lay-in 4000 lumens 40 (2GTL4 A12 120 LP840)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410WH)
- ILC Replacement for Ushio Qih240-1600t/e replacement light bulb lamp (QIH240-1600T/E USHIO)
- NEWHOUSE LIGHTING - INDOOR LED Clear G40 Globe Light Bulbs for Outdoor String Lights 25pk (G40LED25)
- ILC Replacement for Sylvania Led18par38/dim/830/fl40 replacement light bulb lamp (LED18PAR38/DIM/830/FL40 SYLVANIA)
- ILC Replacement For SATCO S29547 (S29547)
- ILC Replacement For BULBRITE, SM16GA0936D93003 (SM16GA-09-36D-930-03)
- ILC Replacement for GE General Electric G.E Wb25x10029 LED replacement light bulb lamp (WB25X10029 LED)
- ILC Replacement For NUVO LIGHTING, S29751 (S29751)
- ILC Replacement for Eiko 09644 replacement light bulb lamp (09644 EIKO)
- FEIT ELECTRIC LED A19 E26 ORANGE 30W (A19/TO/LED)
- Ilc LED Light Bulbs