Shop All LED Light Bulbs
Ilc
Replacement for Halco F32t8/850/eco LED Replacement replacement light bulb lamp
Mfr # F32T8/850/ECO LED REPLACEMENT HALCO
Zoro # G702809731
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/850/ECO LED REPLACEMENT HALCO
- Zoro # G702809731
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 5000 |
Description
Replacement for Halco F32t8/850/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 34003-4 replacement light bulb lamp (34003-4 PHILIPS)
- ILC Replacement for Donsbulbs 100a/cl-220v replacement light bulb lamp (100A/CL-220V DONSBULBS)
- ILB GOLD Bulb, Incandescent Tubular, Replacement For Zeiss, Microscope 30W 6V (MICROSCOPE 30W 6V)
- COAST CUTLERY Inspect Flashlight G20 (TT7817CP)
- ILC Replacement for Halco Jc2/830/omni/ip65/led replacement light bulb lamp (JC2/830/OMNI/IP65/LED HALCO)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDS14YEL1CLED LED SHAPE S14 25PK (25PAK:WW-LRZ1-0)
- ILC Replacement For SATCO S11256 (S11256)
- ILC Replacement For SATCO S29446 (S29446)
- ILC Replacement for K D Lamp 1590 Blue LED Replacement replacement light bulb lamp (1590 BLUE LED REPLACEMENT K D LAMP)
- ILC Replacement For Led 120W T8/T12 5000K 96 Inches Light Bulb Lamp 10 Pack (10PAK:WX-SL4F-6)
- GE LAMPS LED Tube, 3900 lm, 5000K, Linear Bulb, 25.5 (LED26ET5/G/4/850)
- Ilc LED Light Bulbs