Shop All LED Light Bulbs
Ilc
Replacement for Halco F32t8/741/eco/m LED Replacement replacement light bulb lamp
Mfr # F32T8/741/ECO/M LED REPLACEMENT HALCO
Zoro # G002810079
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/741/ECO/M LED REPLACEMENT HALCO
- Zoro # G002810079
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Halco F32t8/741/eco/m LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Eaton E70H Security Area Light, 120 V, 1-Lamp, White, 5670 Lumens, Aluminum Fixture (E-70-H)
- BOSCH Rechargeable Worklight, LED, 18.0V (GLI18V-300N)
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Blue Bulb with Nickel Base 25 per Bag (XLEDSC92-25)
- SATCO 36W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49672)
- ILC Replacement for GE General Electric G.E 84380 replacement light bulb lamp (84380 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Welch Allyn 06500 LED Replacement replacement light bulb lamp (06500 LED REPLACEMENT WELCH ALLYN)
- ILC Replacement For BULBRITE, LED5B1130KFILM3 (LED5B11/30K/FIL/M/3)
- ILC Replacement For EIKO 11334 (11334)
- ILC Replacement For SATCO S29547 (S29547)
- ILC Replacement for Osram Sylvania Led13par30ln/pro/930/nfl25/p3 replacement light bulb lamp (LED13PAR30LN/PRO/930/NFL25/P3 OSRAM SYLVANIA)
- PHILIPS T8 direct wire LED lamp (9.9T8/COR/48-840/MF16/G/DIM 25/1)
- Ilc LED Light Bulbs