Shop All Fluorescent Light Bulbs
Ilc
Replacement for HALCO F28T8/850/ECO
Mfr # F28T8/850/ECO HALCO
Zoro # G002757404
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 28
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F28T8/850/ECO HALCO
- Zoro # G002757404
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 28 |
Bulb Color Temp. | 5000 |
Description
Replacement for Halco F28t8/850/eco replacement light bulb lamp 25 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION PRODUCTS Pink Flamingos 2 Pack (62360)
- FOREVER BRIGHT Kellogg Plastics 075 in Holiday Christmas Indoor Outdoor LED Red Pure White (88620)
- PURE GARDEN Solar Outdoor Lanterns, Black, 2PK (50-123)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- ILC Replacement for Sylvania F8t5/sw/bl/1/6 replacement light bulb lamp, 2PK (F8T5/SW/BL/1/6 SYLVANIA)
- ILC Replacement for Damar 05649i replacement light bulb lamp (05649I DAMAR)
- ILC Replacement for Bulbrite F12t4/30k replacement light bulb lamp (F12T4/30K BULBRITE)
- ILC Replacement for Philips F24t5/850/ho/alto replacement light bulb lamp (F24T5/850/HO/ALTO PHILIPS)
- ILC Replacement For LIGHT BULB LAMP, TCP1892722527K (TCP-18927-2.25-27K)
- ILC Replacement for GE General Electric G.E 97561 replacement light bulb lamp 2 Pack (97561 GE GENERAL ELECTRIC G.E)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 U-Shaped Fluorescent Light Bulb (FB32T8/TL835/6/ALTO)
- Ilc Fluorescent Light Bulbs