Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco F25t8/841/eco replacement light bulb lamp
Mfr # F25T8/841/ECO HALCO
Zoro # G802764848
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 25
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F25T8/841/ECO HALCO
- Zoro # G802764848
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 25 |
Bulb Color Temp. | 4100 |
Description
Replacement for Halco F25t8/841/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Mounting Bracket, Female, Brass (P-MB-5-ABZ)
- ILC Replacement for Sylvania 150q/cl/mc/2(etg) 120v replacement light bulb lamp (150Q/CL/MC/2(ETG) 120V SYLVANIA)
- BULBRITE 10Watt Dimmable Flood PAR30LN Medium (E26) LED Bulb - 800 Lumens, 3000K, and 80 CRI, 6PK (861741)
- SYLVANIA Bulb, Incandescent, 69W, A21, Medium Base, Type A (S2996)
- ILC Replacement for Osram Sylvania Cf13ds/e/827/bl/1 replacement light bulb lamp (CF13DS/E/827/BL/1 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Cft5w/2g7/827 replacement light bulb lamp (CFT5W/2G7/827 LIGHT BULB / LAMP)
- ILC Replacement For HALCO FT55DL835 (FT55DL/835)
- ILC Replacement for GE GENERAL ELECTRIC G.E F18DBX/841/ECO/4P (F18DBX/841/ECO/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F64t12cw/ho replacement light bulb lamp, 15PK (F64T12CW/HO GE GENERAL ELECTRIC G.E)
- ILC Replacement for FSL BL T8 F10w replacement light bulb lamp (BL T8 F10W FSL)
- ILC Replacement for Dynatrap Dt3009 replacement light bulb lamp (DT3009 DYNATRAP)
- Ilc Fluorescent Light Bulbs